24 x 23-3/10 in. 360W 6-Light Ceiling Mount Candelabra E-12 Outdoor Pendant in Sequoia
Sawyer 24 x 23-3/10 in. 360W 6-Light Ceiling Mount Candelabra E-12 Outdoor Pendant in Sequoia
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The stylish Open Air collection includes outdoor-rated chandeliers, pendants and sconces that provide design-conscious solutions to a variety of exterior environments.
- Rustic elements with bold, refined details complement a variety of facades from farmhouse to contemporary architecture
- 2 year finish warranty
- Rich rustic finish with a warm artisanal appearance
- Ideal for vintage filament bulbs (not included)
Specifications
- Collection:
- Sawyer
- Color Finish Category:
- Browns
- Color Finish Name:
- Sequoia
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 23-1/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Material:
- Die Cast Aluminum
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 360 W
- Width:
- 24 in