This product requires certification to purchase.

60W 12-Light Candelabra E-12 Incandescent Outdoor Chandelier in Sequoia

You last purchased this on
 
Hinkley

Sawyer 60W 12-Light Candelabra E-12 Incandescent Outdoor Chandelier in Sequoia

  • Fast #
  • Part #H29207SQ
  • Item #8063291
  • Manufacturer Part #29207SQ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Sawyer 60W 12-Light Candelabra E-12 Incandescent Outdoor Chandelier in Sequoia

  • Fast #
  • Part #H29207SQ
  • Item #8063291
  • Manufacturer Part #29207SQ
5 out of 5 Customer Rating

X Points
Color Finish Name: Sequoia Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The fresh, rustic design of the Sawyer collection will inject any outdoor living experience with the warm, cozy ambiance of an indoor setting. Constructed with Hinkley's own anti-corrosion coating, Sawyer ensures maximum resiliency and performance in the elements.
  • Requires Certification

Documents


Specifications

Collection:
Sawyer
Color Finish Category:
Browns
Color Finish Name:
Sequoia
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
28-1/2 in
Installation Type:
Ceiling Mount
Length:
28-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Rustic
Material:
Steel
Number of Lights:
12
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
60 W
Width:
38 in