6.50W 1-Light 6-4/5 in. Wall Sconce in Black
Scout 6.50W 1-Light 6-4/5 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Suitable for use in dry (indoor) locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian Standards Association product safety standards
- Includes three interchangeable knobs in BK, BN, and HB
- Features on/off switch
- LED components carry a 5-year limited warranty
- Meets California Energy Commission title regulations/JA8 when using the included LED bulb
Specifications
- Collection:
- Scout
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 4-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Etched
- Height:
- 6-4/5 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century, Modern
- Lumens:
- 500
- Material:
- Glass, Steel
- Number Of Hours:
- 25000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 640665325300
- Volts:
- 120V
- Wall Sconce Type:
- Indoor
- Watts:
- 6.50 W
- Width:
- 6-4/5 in