100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Black
Shelter 100W 1-Light Medium E-26 Incandescent Outdoor Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For complete warranty information visit https://www.hinkleylighting.com
- 12 year warranty on electrical wiring and components
- Reflector type or Par type lamp recommended
- 2 year finish warranty
- Fixture is Dark Sky compliant and engineered to minimize light glare upward into the night sky.
Specifications
- Collection:
- Shelter
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 21-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional, Modern
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-1/4 in