60W 1-Light Incandescent Vanity Fixture in Polished Chrome
Simi 60W 1-Light Incandescent Vanity Fixture in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Sparkling chrome with reflective finish
- Exclusively available in High Performance LED
- Angular lines, a bold finish, simple shape and sturdy details merge for a robust but pared down industrial design
- LED components carry a 5-year limited warranty
- Mounting hardware is hidden on the backplate to ensure a clean silhouette.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Simi
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Temperature:
- 3000
- Depth:
- 3-4/5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 5-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Industrial
- Lumens:
- 2450
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 33 W
- Width:
- 22-4/5 in