This product requires certification to purchase.

100W 6-Light Chandelier in Heritage Brass

You last purchased this on
 
Hinkley

Skye 100W 6-Light Chandelier in Heritage Brass

  • Fast #
  • Part #H30306HBR
  • Item #7884028
  • Manufacturer Part #30306HBR
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Skye 100W 6-Light Chandelier in Heritage Brass

  • Fast #
  • Part #H30306HBR
  • Item #7884028
  • Manufacturer Part #30306HBR
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Heritage Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The Lisa McDennon Collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view.
  • Classic gleaming light brass finish
  • This stem hung fixture may be hung on a sloped ceiling.
  • Bold silhouette with dramatic details creates a modern statement
  • 15 year finish warranty
  • Requires Certification

Specifications

Collection:
Skye
Color Finish Category:
Brass Tones
Color Finish Name:
Heritage Brass
Depth:
24 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
58 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Mid-century, Modern
Material:
Steel
Number of Lights:
6
Number of Tiers:
1
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
24 in