10W 1-Light Medium E-26 LED Pendant in Heritage Brass
Skye 10W 1-Light Medium E-26 LED Pendant in Heritage Brass
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This item may be hung on a sloped ceiling
- Suitable for use in dry (indoor) locations as defined by NEC and CEC. Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Ideal for vintage filament bulbs (not included)
- The Lisa McDennon collection offers a striking mix of edgy, sculptural silhouettes that incorporate modern, organic elements and luxe materials, brought to life by her innovative and original point of view
- Eclectic style that mixes unconventional elements. Unique and sophisticated designs that feel modern and vintage at the same time
Specifications
- Collection:
- Skye
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Glass Type:
- Clear
- Height:
- 12-4/5 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 131 in
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 10-4/5 in