100W 1-Light Medium E-26 Pendant in Black
Somerset 100W 1-Light Medium E-26 Pendant in Black
Frequently Purchased Together
Product Details
Product Details
- GENERAL HINKLEY WARRANTY STATEMENT
- DRY RATED
- INCLUDED DOWN RODS 1-6"; 2-12"
- STYLE INTERIOR- TRANSITIONAL
- FINISH GROUP- BLACK
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Somerset
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched Opal
- Height:
- 17 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11-1/2 in