100W 1-Light Medium E-26 Vanity Fixture in Heritage Brass
Somerset 100W 1-Light Medium E-26 Vanity Fixture in Heritage Brass
Frequently Purchased Together
Product Details
Product Details
- Mounting hardware is hidden on the back plate to ensure a clean silhouette
- Fixture can be mounted either up or down
- Suitable for use in damp locations as defined by NEC and CEC
- Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
- Ideal for g-style bulbs (not included)
- Merging the best of traditional and modern elements with a sophisticated and streamlined look
Specifications
- ADA Compliant:
- No
- Application:
- Bathroom
- Collection:
- Somerset
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Dimmable:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Width:
- 6-3/10 in