8W 1-Light LED Outdoor Wall Sconce in Textured Black
Taper 8W 1-Light LED Outdoor Wall Sconce in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Taper
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Etched
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 600
- Material:
- Composite
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 640665214499
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 8 W
- Width:
- 7 in