10 x 10 in. 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Troyer 10 x 10 in. 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Frequently Purchased Together
Product Details
Product Details
- Striking black finish enhances design
- 2 year finish warranty
- Angular lines, a bold finish and robust details create an industrial edge to add flair to any type of facade
- Suitable for use in wet (interior direct splash and outdoor direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- For complete warranty information visit https://www.hinkleylighting.com
Specifications
- ADA Compliant:
- No
- Collection:
- Troyer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Ribbed Clear
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional, Industrial
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 10 in