This product requires certification to purchase.

11 x 17-1/2 in. 100W 1-Light Ceiling Mount Medium E-26 Outdoor Pendant in Museum Black

You last purchased this on
 
Hinkley

Tucker 11 x 17-1/2 in. 100W 1-Light Ceiling Mount Medium E-26 Outdoor Pendant in Museum Black

  • Fast #
  • Part #H1962MB
  • Item #7164762
  • Manufacturer Part #1962MB
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Tucker 11 x 17-1/2 in. 100W 1-Light Ceiling Mount Medium E-26 Outdoor Pendant in Museum Black

  • Fast #
  • Part #H1962MB
  • Item #7164762
  • Manufacturer Part #1962MB
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Museum Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 12 year warranty on electrical wiring and components
  • For complete warranty information visit https://www.hinkleylighting.com
  • Suitable for use in damp (interior moist and outdoor no direct rain or sprinkler) locations as defined by NEC and CEC. Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
  • Streamlined forms, robust finishes and symmetrical details complement Craftsman facades
  • This chain or cable hung fixture may be installed on any sloped ceiling.
  • Requires Certification

Specifications

Collection:
Tucker
Color Finish Category:
Blacks
Color Finish Name:
Museum Black
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
17-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional, Craftsman
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
11 in