60W 2-Light Medium Vanity Fixture in Heritage Brass
Vaughn 60W 2-Light Medium Vanity Fixture in Heritage Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Vaughn
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Heritage Brass
- Glass Type:
- Clear
- Height:
- 5 in
- Installation Type:
- Vertical
- Length:
- 5-3/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial
- Material:
- Steel
- Number of Lights:
- 2
- Proposition 65:
- CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Width:
- 25 in