This product requires certification to purchase.

6.5W 1-Light 16-1/2 in. Wall Sconce in Museum Black

You last purchased this on
 
Hinkley

Winnie 6.5W 1-Light 16-1/2 in. Wall Sconce in Museum Black

  • Fast #
  • Part #H18874MBLL
  • Item #9858405
  • Manufacturer Part #18874MB-LL
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hinkley

Winnie 6.5W 1-Light 16-1/2 in. Wall Sconce in Museum Black

  • Fast #
  • Part #H18874MBLL
  • Item #9858405
  • Manufacturer Part #18874MB-LL
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Museum Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Suitable for use in wet (outdoor direct rain) locations as defined by NEC and CEC
  • Meets United States UL underwriters laboratories & CSA Canadian standards association product safety standards
  • Fixture is dark sky compliant and engineered to minimize light glare upward into the night sky
  • Meets California energy commission title regulations/JA8 when using the included LED bulb
  • LED Bulbs carry a 3-year limited warranty
  • 5 - year finish warranty
  • The Coastal elements collection offers versatile designs, constructed of composite materials and coated with anti-fading finishes, for maximum durability in harsh climates
  • Classic lines and heritage details complement traditional architecture
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Winnie
Color Finish Category:
Blacks
Color Finish Name:
Museum Black
Color Temperature:
3000
Depth:
12-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
16-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Classic, Craftsman, Traditional
Lumens:
525
Material:
Composite
Number Of Hours:
25000 h
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
CALIFORNIA PROP 65: WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
6.5 W
Width:
12 in