33W 2-Light Integrated Vanity Fixture in Black with Lacquered Brass
Zevi 33W 2-Light Integrated Vanity Fixture in Black with Lacquered Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Modern glamour: Two-toned signature ribbed cuff in black with chrome accents shines among various decors with a dimmable integrated led element (CL type dimmer (SSL7A)
- Versatile installation: The backplate features hidden hardware for a flush wall mount either vertically or horizontally; install as bath lighting, or as wall sconces throughout the house
- Illuminated by integrated LED: Safer for the environment, energy efficient, and last longer than incandescent bulbs
- Light fixture safety ratings: Suitable for use in damp locations, defined by NEC and CEC; Meets UL & CSA product safety standards
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Ballast Type:
- Residential
- Collection:
- Zevi
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Lacquered Brass
- Color Temperature:
- 3000
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched, Frosted
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 3-3/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting, Up/Down Lighting
- Lighting Style:
- Contemporary, Industrial, Transitional
- Lumens:
- 2000
- Material:
- Glass, Steel
- Number Of Hours:
- 30000 h
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 33 W
- Width:
- 22-3/4 in