This product requires certification to purchase.

1/2 in. Barbed Plastic Coupling

You last purchased this on
 
Hit Products

1/2 in. Barbed Plastic Coupling

  • Fast #
  • Part #H1429005
  • Item #2849338
  • Manufacturer Part #1429-005
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hit Products

1/2 in. Barbed Plastic Coupling

  • Fast #
  • Part #H1429005
  • Item #2849338
  • Manufacturer Part #1429-005
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Material:
Plastic
Maximum Temperature:
110
NSF Certified:
No
Pressure - Maximum:
80 psi