1 in. Electric Globe Angle Valve with Flow Control
1 in. Electric Globe Angle Valve with Flow Control
Frequently Purchased Together
Product Details
Product Details
Specifications
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Flow Rate:
- 30 gpm
- Height:
- 5-1/2 in
- Length:
- 4-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 1 in
- Volts:
- 24V
- Width:
- 3 in