1.32 gal Pedal Trash Can with Removable Inner Bucket in Stainless Steel
1.32 gal Pedal Trash Can with Removable Inner Bucket in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- SoftStep technology for a silent and gentle lid close
- Efficient and space-saving design
- Ergonomically designed pedal requires minimal force to operate
- Elegant brushed stainless steel finish complements any surroundings
- Fingerprint-proof finish is easy to clean and low maintenance
- Air vents ease removal of a full liner
- Removable plastic inner bucket for easy emptying
- Includes a replaceable activated carbon odor filter to absorb odors
Specifications
- Capacity:
- 1.32 gal
- Color Finish Name:
- Silver
- Height:
- 11-1/2 in
- Length:
- 6 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Width:
- 8-1/4 in