13 gal Elliptical Open Top Trash Can with Dual Odor Filters in Stainless Steel
13 gal Elliptical Open Top Trash Can with Dual Odor Filters in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Slim, space-saving design fits into any location
- Open top design eliminates exposure to surface bacteria
- Brushed stainless steel finish complements any setting
- Air vents provide effortless trash bag removal
- Dual, heavy-duty activated carbon filters neutralize odors
- Convenient carry handle allows for quick and easy transportation
- Versatile round or elliptical design fits perfectly in any setting
Specifications
- Capacity:
- 13 gal
- Color Finish Name:
- Silver
- Height:
- 24-41/100 in
- Length:
- 16-11/50 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Width:
- 11-1/2 in