This product requires certification to purchase.

13 gal Pedal Sensor Trash Can with Odor Filter and White Trim in Stainless Steel

You last purchased this on
 
HLS Commercial

13 gal Pedal Sensor Trash Can with Odor Filter and White Trim in Stainless Steel

  • Fast #
  • Part #HHLS13SW
  • Item #9575612
  • Manufacturer Part #HLS13SW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HLS Commercial

13 gal Pedal Sensor Trash Can with Odor Filter and White Trim in Stainless Steel

  • Fast #
  • Part #HHLS13SW
  • Item #9575612
  • Manufacturer Part #HLS13SW
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Patented, one-tap sensor for ultimate convenience
  • Smart-sensor for 3 functions: short, long, and manual lid open
  • Replaceable activated carbon deodorizer neutralizes odors
  • Fingerprint-proof, brushed stainless steel finish; 3 trim color options: black, red, white
  • Convenient carry handle makes it easy to move
  • Removable retainer ring keeps trash bags in place and out of view
  • Requires Certification

Specifications

Battery Size:
D
Color Finish Name:
White
Height:
22-1/4 in
Length:
16-1/2 in
Material:
Stainless Steel
Width:
11-3/4 in