13 gal Trash Can w/ Step
13 gal Trash Can w/ Step
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Smooth and easy pedal is durable for years
- Silent and gentle lid closure
- Elegant brushed stainless steel is fingerprint-proof
- Replaceable odor filter neutralizes odors
- Removable inner bucket
- Slim and space-saving design
- Durable and attractive stainless steel
- Carry handle for easy mobility
Documents
Specifications
- Capacity:
- 13.2 gal
- Color Finish Name:
- Silver
- Height:
- 26 in
- Length:
- 12-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Waste Container, Container
- Weight:
- 13.1 lb
- Width:
- 16-3/4 in