This product requires certification to purchase.

16 gal Combo Step Trash Can and Recycle Bin with Dual Odor Filters in Stainless Steel

You last purchased this on
 
HLS Commercial

16 gal Combo Step Trash Can and Recycle Bin with Dual Odor Filters in Stainless Steel

  • Fast #
  • Part #HHLSS16R
  • Item #9575606
  • Manufacturer Part #HLSS16R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HLS Commercial

16 gal Combo Step Trash Can and Recycle Bin with Dual Odor Filters in Stainless Steel

  • Fast #
  • Part #HHLSS16R
  • Item #9575606
  • Manufacturer Part #HLSS16R
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • SoftStep technology for a silent and gentle lid close
  • Efficient and space-saving design for a perfect fit against the wall
  • 2 inner buckets for trash and recycling convenience
  • Double replaceable odor filters absorb trash and recycling odors
  • Requires Certification

Specifications

Capacity:
16 gal
Color Finish Name:
Silver
Height:
28-3/10 in
Length:
21-3/5 in
Material:
Stainless Steel
Width:
21-3/5 in