This product requires certification to purchase.

16 gal Open Top Trash Can

You last purchased this on
 
HLS Commercial

16 gal Open Top Trash Can

  • Fast #
  • Part #HHLS16STR
  • Item #9558216
  • Manufacturer Part #HLS16STR
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
HLS Commercial

16 gal Open Top Trash Can

  • Fast #
  • Part #HHLS16STR
  • Item #9558216
  • Manufacturer Part #HLS16STR
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Open top design eliminates exposure to surface bacteria
  • Brushed stainless steel finish complements any setting
  • Air vents provide effortless trash bag removal
  • Dual, heavy-duty activated carbon filters neutralize odors
  • Convenient carry handle allows for quick and easy transportation
  • Easy access open top lid for quick disposals
  • Dual odor filters keep the surrounding area smelling fresh and clean
  • Durable and attractive stainless steel bin body and ABS plastic lid
  • Slim and space-saving design
  • Requires Certification

Documents


Specifications

Capacity:
16 gal
Color Finish Name:
Silver
Height:
28-1/4 in
Length:
14-1/4 in
Material:
Stainless Steel
Product Type:
Waste Container, Container
Weight:
8.8 lb
Width:
14-1/4 in