This product requires certification to purchase.

18 gal Semi Round Open Top Trash Can

You last purchased this on
 
HLS Commercial

18 gal Semi Round Open Top Trash Can

  • Fast #
  • Part #HHLS18DOT
  • Item #9558214
  • Manufacturer Part #HLS18DOT
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
HLS Commercial

18 gal Semi Round Open Top Trash Can

  • Fast #
  • Part #HHLS18DOT
  • Item #9558214
  • Manufacturer Part #HLS18DOT
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wide opening accommodates bulky trash
  • Sloped lid prevents accumulation of trash
  • Side handles for easy transportation
  • Fingerprint-proof and smudge-resistant Stainless Steel
  • Easy access open top lid for quick disposals
  • Durable and attractive stainless steel
  • Slim and space-saving design
  • Side handles for easy mobility
  • Requires Certification

Documents


Specifications

Capacity:
18 gal
Color Finish Name:
Silver
Height:
26 in
Length:
19-4/5 in
Material:
Stainless Steel
Product Type:
Waste Container, Container
Weight:
9.5 lb
Width:
12-2/5 in