This product requires certification to purchase.

18 gal Step Pedal Trash Can with Odor Filter in Stainless Steel

You last purchased this on
 
HLS Commercial

18 gal Step Pedal Trash Can with Odor Filter in Stainless Steel

  • Fast #
  • Part #HHLS18SS
  • Item #9575582
  • Manufacturer Part #HLS18SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HLS Commercial

18 gal Step Pedal Trash Can with Odor Filter in Stainless Steel

  • Fast #
  • Part #HHLS18SS
  • Item #9575582
  • Manufacturer Part #HLS18SS
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Soft open, gentle close operation
  • Brushed stainless steel finish is smudge-resistant and easy to clean
  • Carbon Odor Filter neutralizes odors
  • Replaceable air damper extends performance
  • Convenient carry handle makes it easy to move
  • Removable bag retainer ring keeps trash bags in place and out of view
  • Requires Certification

Specifications

Capacity:
18 gal
Color Finish Name:
Silver
Height:
28-1/2 in
Length:
16-1/2 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Waste Container, Container
Width:
12 in