This product requires certification to purchase.

21 GALLON RECTANGULAR COMPOST BIN WITH OPENING LID

You last purchased this on
 
HLS Commercial

21 GALLON RECTANGULAR COMPOST BIN WITH OPENING LID

  • Fast #
  • Part #HHLS21UOTCOP
  • Item #9575617
  • Manufacturer Part #HLS21UOTCOP
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
HLS Commercial

21 GALLON RECTANGULAR COMPOST BIN WITH OPENING LID

  • Fast #
  • Part #HHLS21UOTCOP
  • Item #9575617
  • Manufacturer Part #HLS21UOTCOP
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Attractive compost bin for high-traffic areas
  • Large capacity accommodates busy collection sites
  • May be utilized with trash bin and recycle bin for full waste collection solution
  • Arrange horizontally or vertically as needed
  • Stainless steel finish is smudge-resistant and easy to clean
  • Dual replaceable odor filters neutralize odors
  • Requires Certification

Specifications

Capacity:
21 gal
Color Finish Name:
Silver
Height:
34 in
Length:
16 in
Material:
Stainless Steel
Width:
10-1/4 in