26 gal Round Open Top Trash Can in Stainless Steel
26 gal Round Open Top Trash Can in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Extra-large capacity is perfect for busy locations
- Wide opening facilitates quick and clean disposals
- Galvanized steel inner bucket provides quick and easy emptying
- Stainless steel finish is fingerprint-proof, smudge-resistant and easy to clean
Specifications
- Capacity:
- 26 gal
- Color Finish Name:
- Silver
- Height:
- 28-7/10 in
- Length:
- 18-9/10 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Width:
- 18-9/10 in