This product requires certification to purchase.

3 gal Slim Step Pedal Trash Can with Odor Filter in Stainless Steel

You last purchased this on
 
HLS Commercial

3 gal Slim Step Pedal Trash Can with Odor Filter in Stainless Steel

  • Fast #
  • Part #HHLSS03R
  • Item #9575624
  • Manufacturer Part #HLSS03R
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HLS Commercial

3 gal Slim Step Pedal Trash Can with Odor Filter in Stainless Steel

  • Fast #
  • Part #HHLSS03R
  • Item #9575624
  • Manufacturer Part #HLSS03R
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • SoftStep technology for a silent and gentle lid close
  • Efficient and space-saving design
  • Ergonomically designed pedal requires minimal force to operate
  • Elegant brushed stainless steel finish complements any surroundings
  • Fingerprint-proof finish is easy to clean and low maintenance
  • Air vents ease removal of a full liner
  • Removable plastic inner bucket for easy emptying
  • Includes a replaceable activated carbon odor filter to absorb odors
  • Requires Certification

Specifications

Capacity:
3 gal
Color Finish Name:
Silver
Height:
13-3/4 in
Length:
15 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Waste Container, Container
Width:
6-1/2 in