This product requires certification to purchase.

9 gal Half-Round Side-Entry Trash Can in Stainless Steel

You last purchased this on
 
HLS Commercial

9 gal Half-Round Side-Entry Trash Can in Stainless Steel

  • Fast #
  • Part #HHLSC01G09A
  • Item #9575570
  • Manufacturer Part #HLSC01G09A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
HLS Commercial

9 gal Half-Round Side-Entry Trash Can in Stainless Steel

  • Fast #
  • Part #HHLSC01G09A
  • Item #9575570
  • Manufacturer Part #HLSC01G09A
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Half-round side-entry offers quick and easy waste disposal
  • Wall-mountable and features a removable lid
  • Galvanized steel inner bucket features handles for easy removal and liner changes
  • Fingerprint-proof, stainless steel finish is smudge-resistant and easy to clean
  • Perfect for restrooms, kitchens, lobbies, stores and other high-traffic venues
  • Requires Certification

Specifications

Capacity:
9 gal
Color Finish Name:
Silver
Height:
35-2/5 in
Length:
15-7/10 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Waste Container, Container
Width:
7-9/10 in