This product requires certification to purchase.

13.2 gal Stainless Steel Soft Step Trash Can w/ Odor Filter & Removable Inner Bucket

You last purchased this on
 
HLS Commercial

Fire Rated Series 13.2 gal Stainless Steel Soft Step Trash Can w/ Odor Filter & Removable Inner Bucket

  • Fast #
  • Part #HHLSS13RFR
  • Item #10052991
  • Manufacturer Part #HLSS13RFR
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
HLS Commercial

Fire Rated Series 13.2 gal Stainless Steel Soft Step Trash Can w/ Odor Filter & Removable Inner Bucket

  • Fast #
  • Part #HHLSS13RFR
  • Item #10052991
  • Manufacturer Part #HLSS13RFR
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fire Rated – FM Approved for medical, hospitality, commercial, and residential facilities, this decorative receptacle features an inner bucket comprised of fire-retardant material and a tight-fit lid that limits airflow to quickly extinguish flames
  • SoftStep technology for a silent and gentle lid close
  • Efficient and space-saving design
  • Ergonomically designed pedal requires minimal force to operate
  • Elegant brushed stainless steel finish complements any surroundings
  • Fingerprint-proof finish is easy to clean and low maintenance
  • Air vents ease removal of a full liner
  • Removable plastic inner bucket for easy emptying
  • Includes a replaceable activated carbon odor filter to absorb odors
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
13.2 gal
Collection:
Fire Rated Series
Color Finish Name:
Silver
Height:
25-1/2 in
Length:
13 in
Material:
Stainless Steel
Width:
16-7/10 in