16 gal Stainless Steel Combination Step Recycle Bin & Trash Can w/ Odor Filters & Removable Inner Buckets
Fire Rated Series 16 gal Stainless Steel Combination Step Recycle Bin & Trash Can w/ Odor Filters & Removable Inner Buckets
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fire Rated – FM Approved for medical, hospitality, commercial, and residential facilities, this decorative receptacle features an inner bucket comprised of fire-retardant material and a tight-fit lid that limits airflow to quickly extinguish flames
- 2-in-1 recycle and trash solution
- SoftStep technology for a silent and gentle lid close
- Efficient and space-saving design
- Ergonomically designed pedals require minimal force to operate
- Fingerprint-proof finish is easy to clean and low maintenance
- Elegant brushed stainless steel finish complements any surroundings
- Color-coded, removable plastic inner buckets for easy emptying
- Includes double replaceable activated carbon odor filters to absorb odors
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 16 gal
- Collection:
- Fire Rated Series
- Color Finish Name:
- Silver
- Height:
- 28-3/10 in
- Length:
- 21-3/5 in
- Material:
- Stainless Steel
- Width:
- 21-3/5 in