This product requires certification to purchase.

Flip Top Compost Bin Lid Attachment

You last purchased this on
 
HLS Commercial

Flip Top Compost Bin Lid Attachment

  • Fast #
  • Part #HLIDROCOP
  • Item #9575586
  • Manufacturer Part #LIDROCOP
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
HLS Commercial

Flip Top Compost Bin Lid Attachment

  • Fast #
  • Part #HLIDROCOP
  • Item #9575586
  • Manufacturer Part #LIDROCOP
3.2 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rectangular flip open Compost Lid attachment
  • Easy to place on and easy to remove
  • For easy separation of compostables and non-compostables
  • Compatible with HLS Commercial rectangular open top bins models HLS16UOT, HLS18UOT, and HLS21UOT
  • Requires Certification

Specifications

Color Finish Name:
Green
Height:
2 in
Length:
16-1/4 in
Material:
Plastic
Width:
10-7/20 in