Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Combo trash can and sanitizing wipe dispenser
- Fits all size disinfectant wipes and gym wipe refill rolls
- Thick, commercial-grade stainless steel construction
- Removable inner bin with locking door
- Wipe compartment lid secured with chain
- Slim and versatile round design
Specifications
- Capacity:
- 9 gal
- Color Finish Name:
- Silver
- Height:
- 38-3/5 in
- Length:
- 17 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Waste Container, Container
- Width:
- 17 in