Sensor Sanitizer Dispenser with Wall Mount and Drip Tray
Sensor Sanitizer Dispenser with Wall Mount and Drip Tray
Product Details
Product Details
- 100% no-contact, sensor-activated dispenser
- Use sanitizer liquid or gel, or alcohol
- Convenient wall mount accessories included
- Durable & ADA compliant
Specifications
- Capacity:
- 1 L
- Color Finish Name:
- White
- Height:
- 17 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Origin:
- Global
- Width:
- 4-3/5 in