XL Size Powder Free Coated Vinyl Disposable Gloves in Clear (Case of 1000)
XL Size Powder Free Coated Vinyl Disposable Gloves in Clear (Case of 1000)
Product Details
Product Details
- Powder Free
- Ambidextrous
- Hypo-allergenic
Specifications
- CE Approved:
- No
- Coating:
- Powder Free
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Disposable:
- Yes
- Glove Size:
- XL
- Glove Type:
- General Purpose, Powder Free, Disposable
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Case of 1000
- Reusable:
- No
- Thickness:
- 4 mil
- Weight:
- 4.6 g