This product requires certification to purchase.

4-1/2 in. 30 to 240F Direct Mounted Dial Thermometer

You last purchased this on
 
H.O. Trerice

4-1/2 in. 30 to 240F Direct Mounted Dial Thermometer

  • Fast #
  • Part #TV8044530240
  • Item #105198
  • Manufacturer Part #V80445110B31
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
H.O. Trerice

4-1/2 in. 30 to 240F Direct Mounted Dial Thermometer

  • Fast #
  • Part #TV8044530240
  • Item #105198
  • Manufacturer Part #V80445110B31
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable angle
  • Cast aluminum case
  • vapor-actuated
  • Instrument features a cast aluminum case and brass movement
  • Ring is friction type, Stainless Steel
  • For applications where the process media may be corrosive or under pressure, use of a thermowell is required to prevent damage to the thermometer and facilitate its removal from the process
  • Requires Certification

Specifications

ASME:
ASME B40.4
Color Finish Name:
Black
Diameter:
4-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
2 in
Material:
Aluminum, Copper
Maximum Temperature:
240
Temperature Range:
30 to 240 Deg F