This product requires certification to purchase.

1-1/2 x 1/8 in. 15 psi Back Mount Pressure Gauge in Black

H.O. Trerice

800B Series 1-1/2 x 1/8 in. 15 psi Back Mount Pressure Gauge in Black

  • Fast #
  • Part #T800B1501BA15
  • Item #4602959
  • Manufacturer Part #800B1501BA15
5 out of 5 Customer Rating
Brand image
H.O. Trerice

800B Series 1-1/2 x 1/8 in. 15 psi Back Mount Pressure Gauge in Black

  • Fast #
  • Part #T800B1501BA15
  • Item #4602959
  • Manufacturer Part #800B1501BA15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B40.100
Collection:
800B Series
Color Finish Name:
Black
Diameter:
1-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Material:
Steel, Brass
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
15
Pressure - Low:
0
UL Listed:
Yes
UPC:
842615108869