1-1/4 in. Hex Nut
1-1/4 in. Hex Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- Coating:
- Plain
- Diameter - Inside 1:
- 1-1/4 in
- Drive Type:
- Hex
- IAPMO Listed:
- No
- Product Type:
- Hex Nut
- Size:
- 1-1/4 in