This product requires certification to purchase.

3/8 in. Zinc Lag Screw

You last purchased this on
 
Hodell-Natco

3/8 in. Zinc Lag Screw

  • Fast #
  • Part #HLAGS0380300CZ
  • Item #1748926
  • Manufacturer Part #LAGS0380300CZ
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hodell-Natco

3/8 in. Zinc Lag Screw

  • Fast #
  • Part #HLAGS0380300CZ
  • Item #1748926
  • Manufacturer Part #LAGS0380300CZ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Plumbing, Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
Coating:
Painted
Length:
3 in
Material:
Zinc
Product Type:
Hanger Material
Width:
3/8 in