This product requires certification to purchase.

1/8 in. MNPT Hydronic Air Vent 1.5 psig 240 Deg F Steel

You last purchased this on
 
Hoffman Specialty

1/8 in. MNPT Hydronic Air Vent 1.5 psig 240 Deg F Steel

  • Fast #
  • Part #H401422
  • Item #3924
  • Manufacturer Part #401422
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hoffman Specialty

1/8 in. MNPT Hydronic Air Vent 1.5 psig 240 Deg F Steel

  • Fast #
  • Part #H401422
  • Item #3924
  • Manufacturer Part #401422
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable port for true proportional venting
  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Material:
Steel
Maximum Temperature:
240
Pressure - Maximum:
1.5 psig