3/4 in. Male Steel Vacuum Breaker
3/4 in. Male Steel Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use on closed vessels and piping systems to control in duced vacuum within safe limits
- Adjustable from 1/4" to 20" Hg vacuum - factory set at 2" Hg vacuum
- Maximum operating temperature 366° F
Specifications
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- Material:
- Steel
- NSF Certified:
- No