This product requires certification to purchase.

3/4 x 1/2 in. 15 psi Steam Air Vent

You last purchased this on
 
Hoffman Specialty

Model 75H 3/4 x 1/2 in. 15 psi Steam Air Vent

  • Fast #
  • Part #H401437
  • Item #63989
  • Manufacturer Part #401437
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hoffman Specialty

Model 75H 3/4 x 1/2 in. 15 psi Steam Air Vent

  • Fast #
  • Part #H401437
  • Item #63989
  • Manufacturer Part #401437
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Float-type thermostatic
  • MOP 10 psi
  • Model 75H
  • Requires Certification

Specifications

Collection:
Model 75H
End Connection 1:
FNPT
End Connection 2:
MNPT
End Connections:
FNPT x MNPT
Pressure - Maximum:
15 psig
Valve Size:
1/2 in, 3/4 in