1/8 in. Water Vent
Model 790 1/8 in. Water Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Model 790
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Length:
- 4-1/4 in
- Material:
- Steel
- Pressure - Maximum:
- 30 psig
- Valve Size:
- 1/8 in