This product requires certification to purchase.

1/2 in. 267F 25 psig Steam Trap

You last purchased this on
 
Hoffman Specialty

Series 17C 1/2 in. 267F 25 psig Steam Trap

  • Fast #
  • Part #H401545
  • Item #7271
  • Manufacturer Part #401545
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hoffman Specialty

Series 17C 1/2 in. 267F 25 psig Steam Trap

  • Fast #
  • Part #H401545
  • Item #7271
  • Manufacturer Part #401545
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series 17C
Material:
Brass
Maximum Temperature:
267
Pressure - Maximum:
25 psig
Valve Body Material:
Brass
Valve Size:
1/2 in