This product requires certification to purchase.

3/4 in. 353F 125 psig Steam Trap

You last purchased this on
 
Hoffman Specialty

Series 8C 3/4 in. 353F 125 psig Steam Trap

  • Fast #
  • Part #H402004
  • Item #62521
  • Manufacturer Part #402004
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hoffman Specialty

Series 8C 3/4 in. 353F 125 psig Steam Trap

  • Fast #
  • Part #H402004
  • Item #62521
  • Manufacturer Part #402004
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Series 8C
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Brass
Maximum Temperature:
353
Pressure - Maximum:
125 psig
Valve Body Material:
Brass
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in