This product requires certification to purchase.

3/4 in. 353F 125 psig Steam Trap

Hoffman Specialty

Series 8C 3/4 in. 353F 125 psig Steam Trap

  • Fast #
  • Part #H402003
  • Item #16822
  • Manufacturer Part #402003
5 out of 5 Customer Rating
Brand image
Hoffman Specialty

Series 8C 3/4 in. 353F 125 psig Steam Trap

  • Fast #
  • Part #H402003
  • Item #16822
  • Manufacturer Part #402003
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Angle piping connection
  • 125 psi
  • 8C-A-3-125
  • Thermostatic
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Series 8C
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Material:
Brass
Pressure - Maximum:
125 psig
UPC:
751875034941
Valve Size:
3/4 in