1-1/2 in. 377F 175 psi Steam Trap
Series H 1-1/2 in. 377F 175 psi Steam Trap
Frequently Purchased Together
Product Details
Product Details
- H piping pattern
- 15 PSI
- Float & Thermostatic
Documents
Specifications
- Collection:
- Series H
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Cast Iron
- Maximum Temperature:
- 377
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 15#
- Valve Operator:
- Float
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/2 in