This product requires certification to purchase.

1-1/4 in. 406F 250 psi Steam Trap

You last purchased this on
 
Hoffman Specialty

Series H 1-1/4 in. 406F 250 psi Steam Trap

  • Fast #
  • Part #H404222
  • Item #5106393
  • Manufacturer Part #404222
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hoffman Specialty

Series H 1-1/4 in. 406F 250 psi Steam Trap

  • Fast #
  • Part #H404222
  • Item #5106393
  • Manufacturer Part #404222
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Series H
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Cast Iron
Maximum Temperature:
406
Pressure - Maximum:
250 psi
Pressure Class:
30#
Valve Body Material:
Cast Iron
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/4 in