17 x 12 in. Guest Towel in White (Case of 4)
Linen-Like® 17 x 12 in. Guest Towel in White (Case of 4)
Frequently Purchased Together
Product Details
Product Details
- Guest hand towels
- Linen-like paper construction
- Ultra soft, highly absorbent
- Hygienic
Specifications
- Collection:
- Linen-Like®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 17 in
- Material:
- Paper
- Package Quantity:
- Case of 500
- Product Type:
- Single-Fold Paper Towel
- Width:
- 12 in