This product requires certification to purchase.

1/2 - 1 x 4 in. Galvanized Steel Bracket

You last purchased this on
 
HoldRite™

1/2 - 1 x 4 in. Galvanized Steel Bracket

  • Fast #
  • Part #H121O
  • Item #1947615
  • Manufacturer Part #121-O
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
HoldRite™

1/2 - 1 x 4 in. Galvanized Steel Bracket

  • Fast #
  • Part #H121O
  • Item #1947615
  • Manufacturer Part #121-O
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 8900
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for 3 pipe run applications including copper, CPVC, and PEX
  • Attaches directly to flat surface or suspends 3/8" all-thread rod providing any desired height
  • Can be cast into concrete slab, then bent into position
  • Made in the USA
  • Requires Certification

Documents


Specifications

Application:
CPVC Pipe, Copper Tubing, PEX Tubing
Coating:
Galvanized
Depth:
1-1/2 in
FM Approved:
No
Fits Pipe Size:
1/2 in - 1 in
Gauge (metal):
20 ga
Height:
4-1/2 in
IAPMO Listed:
Yes
Length:
4 in
Material:
Steel
Product Type:
Bracket
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No
Work Load Limit:
25 lb